Shop All Showerheads and Tub Faucets
Sloan
wall, Shower Head, Chrome
Mfr # AC460-A
Zoro # G0205805
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws
- Flow Rate 2.5 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # AC460-A
- Zoro # G0205805
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-3/8" |
Width | 3-1/2" |
Depth | 3-7/18" |
Face Dia. | 2-1/4" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" MIPS |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Material of Construction | Brass |
Primary Material | Metal |
Ligature Resistant | Yes |
Flow Rate (GPM) | 2.5 |
Type | wall |
Showerhead Type | Wall Mounted |
Material | Brass |
Description
Shower Head, Ligature Resistant Yes, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 26AB)
- DANCO Stem Pr Pfist 9H-8H/C (9D0005850B)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7073)
- MOEN WAND KIT (188678BRB)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- MOEN Adler 1H Shower Fct Chrm (82604)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- LDR Shower Divrtr 3-Way Chrm (520 2469CP)
- Sloan Showerheads and Tub Faucets