Shop All Shower Heads
Sloan
wall, Shower Head, Chrome
Mfr # AC11-2.0
Zoro # G0871683
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Ball Joint With Thumb Screw Volume Control
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Saves up to 20% or More Water Depending on Length of Shower, Universal Ball Joint with Thumb Screw Volume Control, Fast drain Feature to Prevent Residual Slow Dripping
- Material Brass
- Flow Rate 2.0 gpm
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # AC11-2.0
- Zoro # G0871683
- UPC # 671254369252
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-1/2" |
Width | 2-1/2" |
Face Dia. | 2-1/2" |
Face Dia. (In.) | 2-1/2 |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 4 1/2 in, Fixed Showerhead Width 2 1/2 in, Handheld Showerhead Flow Rate 2 gpm, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Sloan, Act-O-Matic, 1/2 in NPT, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Square Handshower Brushed Gold (189575BG)
- ZORO SELECT Black Nipple, Welded, 2x10 (793N28)
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector (P8MC4)
- B & K NIPPLE GALV 3""X CLOSE (570-001BC)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- Sloan Bathtub Faucets & Accessories