Shop All Shower Heads
Sloan
wall, Shower Head, Chrome
Mfr # 4024530
Zoro # G1061341
original price:
$264.89
5% off
Free Shipping & Returns
$249.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws
- Material Brass
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4024530
- Zoro # G1061341
- UPC # 671254338968
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-3/8" |
Width | 3-1/2" |
Depth | 3-7/15" |
Face Dia. | 2-1/4" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws |
Material | Brass |
Flow Rate | 2.0 gpm |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" MIPS |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Material of Construction | Brass |
Primary Material | Metal |
Type | Wall |
Ligature Resistant | Yes |
Flow Rate (GPM) | 2.0 |
Green Certification or Other Recognition | WaterSense Certified |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant Yes, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- ZORO SELECT 1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (461-120)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- Sloan Bathtub Faucets & Accessories