Shop All Showerheads and Tub Faucets
Sloan
wall, Shower Head, Chrome
Mfr # 4021050
Zoro # G0205893
product price: $125.68
/ea
Free Shipping & Returns
$125.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws, Fast Drain Feature to Prevent Residual Slow Dripping
- Flow Rate 2.0 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 3-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 4021050
- Zoro # G0205893
- UPC # 671254338951
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Depth | 3-9/16" |
Face Dia. | 2-1/2" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws, Fast Drain Feature to Prevent Residual Slow Dripping |
Flow Rate | 2.0 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | BAA Compliant, BREEAM Water Credit, CalGreen Compliant, CEC Compliant, cUPC Certified, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed |
Primary Material | Metal |
Green Certification or Other Recognition | WaterSense Approved |
Material of Construction | Brass |
Ligature Resistant | No |
Flow Rate (GPM) | 2.0 |
Type | wall |
Showerhead Type | Wall Mounted |
Material | Brass |
Description
Shower Head, Ligature Resistant No, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H014)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- SLOAN Showerhead Gasket, For 5E548, PK24 (SH1000A)
- DELTA CHR 7 Spray Hand Shower (75701C)
- MOEN Slide Bars Brushed Nickel (A742BN)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BL)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- KOHLER Flipside 01 1.75 Gpm Multifunction Handshower (45425-G-SN)
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- Sloan Showerheads and Tub Faucets