Shop All Shower Heads
Sloan
wall, Shower Head, Brushed Stainless
Mfr # 4021001
Zoro # G0115130
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint
- Material Brass
- Flow Rate 2.5 gpm
- ADA Compliant No
- Finish Brushed Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4021001
- Zoro # G0115130
- UPC # 671254227033
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Depth | 3-9/16" |
Face Dia. | 2-1/2" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint |
Material | Brass |
Flow Rate | 2.5 gpm |
ADA Compliant | No |
Finish | Brushed Stainless |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Ligature Resistant | No |
Material of Construction | Brass |
Type | Wall |
Flow Rate (GPM) | 2.5 |
Primary Material | Metal |
Showerhead Type | Wall Mounted |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- FERNCO 4" Pushfit Coupling (IC44P)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- ZURN Child Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5675.258.09.00.00)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- Sloan Shower Heads