Shop All Plumbing Parts
Sloan
Volume Regulator, PK6
Mfr # EBV95
Zoro # G2444784
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Green
- Material of Construction Plastic
- For Use With G2, ECOS, Solis, Optima Plus
- For Use With Mfr. Model Number ECOS 111, ECOS 115, ECOS 186, ECOS 8111, ECOS 8113, ECOS 8115, ECOS 8116, ECOS 8186, ECOS BPW 8100, ECOS BPW 8111, ECOS BPW 8155, ECOS RESS-C, ECOS RESS-U, SOLIS 8110,, SOLIS 8111, SOLIS 8115, SOLIS 8152, SOLIS 8186, SOLIS 8195, SOLIS RESS-C, SOLIS RESS-U
- Product Type G2 Faucets, Sloan Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EBV95
- Zoro # G2444784
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Green |
Material of Construction | Plastic |
For Use With | G2, ECOS, Solis, Optima Plus |
Item | Volume Regulator |
For Use With Grainger Item Number | 6UYL5 |
For Use With Mfr. Model Number | ECOS 111, ECOS 115, ECOS 186, ECOS 8111, ECOS 8113, ECOS 8115, ECOS 8116, ECOS 8186, ECOS BPW 8100, ECOS BPW 8111, ECOS BPW 8155, ECOS RESS-C, ECOS RESS-U, SOLIS 8110,, SOLIS 8111, SOLIS 8115, SOLIS 8152, SOLIS 8186, SOLIS 8195, SOLIS RESS-C, SOLIS RESS-U |
Product Type | G2 Faucets, Sloan Faucets |
Description
Volume Regulator, For Use With Mfr. Model Number ECOS 111, ECOS 115, ECOS 186, ECOS 8111, ECOS 8113, ECOS 8115, ECOS 8116, ECOS 8186, ECOS BPW 8100, ECOS BPW 8111, ECOS BPW 8155, ECOS RESS-C, ECOS RESS-U, SOLIS 8110,, SOLIS 8111, SOLIS 8115, SOLIS 8152, SOLIS 8186, SOLIS 8195, SOLIS RESS-C, SOLIS RESS-U, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- SLOAN Repl Key Only (ETF435)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- SLOAN Wes7 10 Reach, Solid Metal (WES7)
- SLOAN F21 Rb 1 1/2 El Double Male Slip Joint (F21)
- SLOAN Locking Ring, PK12 (H552)
- SLOAN Volume Regulator, 1.5 GPF, PK6 (EBV102-2)
- ASCO Rebuild Kit For 8222 AC (158959)
- Sloan Plumbing Parts & Accessories