Shop All Plumbing Parts
Sloan
Volume Regulator, 1.5 GPF, PK6
Mfr # EBV102-2
Zoro # G1769695
original price:
$9.15
12% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 gpf
- Type Urinal
- Fits Brand Sloan
- For Use With G2, ECOS, Solis, Optima Plus
- For Flush Valve Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EBV102-2
- Zoro # G1769695
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1.5 gpf |
Details
Type | Urinal |
Fits Brand | Sloan |
For Use With | G2, ECOS, Solis, Optima Plus |
Item | Guide Assembly |
For Flush Valve Type | Manual |
Gallons per Flush | 1.5 |
Description
Toilets, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- ZURN 1-1/2" Pipe Dia., Brass, Slip, Extension Tube (ZH7176N-12-PC)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RB100-075)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- SLOAN 1 In. Plug (H584)
- SLOAN Sfp38 Splitter Cable 2 Connectors Sf Ki (0362018)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H710A)
- SLOAN Wes23A Button Cover Asm W/Screws Ecos (0372033)
- SLOAN Strap Wrench (EBV22)
- ASCO Rebuild Kit (314491)
- Sloan Plumbing Parts & Accessories