Shop All Plumbing Parts
Sloan
Vbf72A2 Cp Trap Primer 1 1/2 X 9
Mfr # 3396070
Zoro # G1102897
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in x 9 in
- Fits Brand Sloan
- Accessory Type Vacuum Breaker Outlet Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3396070
- Zoro # G1102897
- UPC # 671254134713
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1 1/2 in x 9 in |
Details
Item | Vbf72A2 Cp Trap Primer 1 1/2 X 9 |
Fits Brand | Sloan |
Accessory Type | Vacuum Breaker Outlet Tube |
Description
Vacuum Breaker Outlet Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve, Check (831752)
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- KOHLER Single-Lever Cartridge, Kohler Faucets (GP77548)
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- SLOAN Cover Assembly (EBV142A)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H-710-A)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- KOHLER Supply Adapter Asm-0.813-1.313 Roughin (1247985)
- Sloan Plumbing Parts