Shop All Toilet Repair Parts
Sloan
Vbf72A1 Pvdbn Tp F/ 9" Vac Brkr
Mfr # 3396080
Zoro # G0071852
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Vacuum Breaker
- Size 9"
- Accessory Type Vacuum Breaker Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3396080
- Zoro # G0071852
- UPC # 671254271746
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 9" |
Details
Fits Brand | Sloan |
Type | Vacuum Breaker |
Item | Vacuum Breaker Coupling |
Accessory Type | Vacuum Breaker Coupling |
Description
Vacuum Breaker Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- SHOWERSCAPE Vintage 59" Shower Hose, Oil Rubbed Bronze (ABT1030A5)
- KOHLER Mastershower Xvii 3/4" Thermostatic V (2976-KS-NA)
- SLOAN Repair Part H530 Wrench Tail Removal Tool (0334014PK)
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- SLOAN Green Relief Valve, Closet Or Urinal (A19ALC)
- SLOAN ADJUSTABLE STOP NIPPLE TAILPIECE ASSEMBLY, CHROME-PLATED, 3-1/16 IN (308803)
- SLOAN Mcr194A Retrofit Kit Sole. Vlv Operator (0375200)
- SLOAN Diaphragm Sloan A-156-A (5301188)
- KOHLER Bolt Cap Kit (1225543-95)
- Sloan Toilet Repair Parts