Shop All Plumbing Parts
Sloan
Vandal Resistant Control Stop Assembly
Mfr # H1010A
Zoro # G1272661
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type Vandal Resistant
- For Use With 1", Control Stop Valves 700 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H1010A
- Zoro # G1272661
- UPC # 067125414334
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1" |
Details
Type | Vandal Resistant |
For Use With | 1", Control Stop Valves 700 Series |
Item | Vandal Resistant Control Stop Assembly |
For Use With Grainger Item Number | 6UYN6 |
Description
Vandal Resistant Control Stop Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (839-073)
- MERRILL Check Valve, Brass 2 in. Nl (CVNL200)
- SLOAN Coupling Ring (EBV14)
- SLOAN Etf749A Sens Window Housing Asm (0365471)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- SLOAN Sloan Super Wrench, For Flushometers (A50)
- SLOAN A72 Rb Cover Royal (0301173PK)
- SLOAN El152 Screws For Cover Plate (EL152)
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- Sloan Plumbing Parts