Shop All Toilet Repair Parts
Sloan
V600Aa-Bx Cp Vac Brkr, 1 1/2 x 9, Boxed
Mfr # 3393002
Zoro # G0222255
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Vacuum Breaker
- Size 1-1/2" x 9"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3393002
- Zoro # G0222255
- UPC # 671254267626
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 9" |
Details
Fits Brand | Sloan |
Type | Vacuum Breaker |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | V600Aa-Bx Cp Vac Brkr,1 1/2 x 9,Boxed |
Description
V600Aa-Bx Cp Vac Brkr,1 1/2 x 9,Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- JMF Company 3/4 in. Barb X 3/8 in. D MPT Brass Hose Barb (4504346)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- SLOAN Flush Valve Part Ebv89A-M Sens Assembly H.Opening-Closet Metal (0325105)
- SLOAN Urinal Piston Repair Kit With Seat (CN1003A)
- SLOAN Flush Valve Repair Kit A1107A-Bx Rebuild Kt 1.0 Ur Exps Boxed (3301154)
- SLOAN Flush Valve Part G2 Opt Plus Ress-U-0.25 (3325436)
- SLOAN F25A Rb Elb/Tail 1-1/2 X 8 C/E W/4 Scor (0306683)
- SLOAN Urinal Overhaul Kit, Urinals (3301189)
- ZURN Gasket Spud, 1-1/2 In, EPDM Rubber (P6000-H27)
- Sloan Toilet Repair Parts