Shop All Urinals
Sloan
Urinal, White, Unfinished
Mfr # 1101019
Zoro # G0744435
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Sloan SU
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Spud Connection Size | 3/4 in |
Overall Width | 17 1/4 in |
Overall Height | 25 1/2 in |
Depth | 14 1/4 in |
Manufacturers Warranty Length | 3 yr |
Details
Brand and Series | Sloan SU |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0 |
ADA Compliance | No |
Flush Mode | Dual Flush |
Flush Handle | Sensor |
Color | White |
Flushing Method | Flush Valve |
Standards | ADA |
Finish | Unfinished |
Collection | Sloan |
Tank/Flush Valve Mfr. Model Number | 2145 (7865772) |
Item | Urinal |
Description
Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- GROHE Towel Bar, Essentials, 40.04", Chrome (40386001)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW010)
- SLOAN TopSpud Univ Urinal (SU1009A)
- SLOAN Urinal, Waterfree, Sloan, White (1001000)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- SLOAN Wes4000-Stg Waterfree Urinal Model 4000 (1074000)
- SLOAN Volume Regulator Ebv102-2 Volume Regulator 0.5 And 1.5 Url (6 Pack) (5325129)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- Sloan Urinals