Shop All Toilet and Urinal Accessories
Sloan
Urinal, Waterfree, White
Mfr # WES1000
Zoro # G1042273
original price:
$614.99
5% off
new price: $583.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Includes Wall Hanging Bracket
- Cartridges Required 4FB39
- Width (In.) 19-1/4
- Type Waterless
- Material of Construction Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # WES1000
- Zoro # G1042273
- UPC # 671254279247
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Width (In.) | 19-1/4 |
Height (In.) | 26-1/4 |
Depth (In.) | 14-3/8 |
Details
Includes | Wall Hanging Bracket |
Cartridges Required | 4FB39 |
Item | Waterless Urinal |
Type | Waterless |
Material of Construction | Vitreous China |
Mounting Style | Wall |
Color/Finish | White |
Standards | ADA |
Gallons per Flush | 0 |
Urinal Mounting Style | Wall |
Color | White |
ADA Compliance | Yes |
Brand and Series | Sloan |
Flushing Method | Waterless |
Flush Handle | Not Included |
Description
Waterless Urinal
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SLOAN Stop Cap Kit H1010A PVDBN Stop Cap Kit (1 Vand Res) (3308773)
- SLOAN Stop Cap Kit H1010A Cp Stop Cap Kit (Clam Shell Pkg) (3308772)
- SLOAN Transformer, Toilets and Urinals (0345154PK)
- SLOAN Urinal Part Su5A Urinal Strainer Assembly (0319105)
- SLOAN Spud Coupling F56A Cp Spud Coupling Assembly 1 1/2 X 3 (0306145)
- SLOAN A1121A Tune-up Kit 1.6 for Royal Toilets (3301184)
- SLOAN Dual Flush Control Module, Toilets (EBV336A)
- Sloan Toilet and Urinal Accessories