Shop All Manual Flush Valves
Sloan
Urinal Royal 186-1 H, Front of Valve, Nickel-Silver
Mfr # 3912665
Zoro # G9736140
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top
- Flush Mode Manual
- Rough-In 11.5 in
- Spud Coupling 0.75 in
- Flush Valve Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3912665
- Zoro # G9736140
- UPC # 671254128767
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Height | 4.375 in |
Details
Fixture Connection | Top |
Flush Mode | Manual |
Rough-In | 11.5 in |
Spud Coupling | 0.75 in |
Flush Valve Design | Single |
Includes | Adjustable Tailpiece |
Standards | cUPC certified |
Item | Royal 186-1 H |
Exposed/Concealed | Exposed |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Mounting Position | Wall |
Handle Type | Front of Valve, Nickel-Silver |
Finish | Polished Chrome |
Fixture Type | Urinal |
Description
Royal 186-1 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" NPT Lead Free Bronze Dual Check Valve (4NLF3A22A)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- APOLLO VALVES Ball Valve, 2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10801)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- SLOAN Gem-2 110 Xl Yo (3070199)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- SLOAN Flushometer Wets2001.1201 St2009 And Solis 8111-1.1 (20011201)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918984)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- Sloan Manual Flush Valves