Shop All Urinals
Sloan
Urinal Royal 186-0.125 Ess PVDBN
Mfr # 3452638
Zoro # G2114498
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flush Mode Sensor
- Fixture Type Urinal
- Mounting Type Wall
- Includes Adjustable Tailpiece
- Flushing Method Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Flush Mode | Sensor |
Fixture Type | Urinal |
Mounting Type | Wall |
Includes | Adjustable Tailpiece |
Flushing Method | Single |
Finish | Brushed Nickel |
Standards | cUPC certified, cUPCGreen Certifiedy, UL |
Description
•Sensor-activated, hardwired urinal Flushmeter
•PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece
•Critical Components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
•PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
•PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
•Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
•Adjustable tailpiece
•Critical Components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
•PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/2" Thrd S&W Valve (105-123)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB23)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1001)
- SLOAN Urinal, ADA Compliant, White, Unfinished (1001021)
- SLOAN Urinal Royal Royal A1126A Tune-Up Kit 0.5 Urinal Royal (3301188)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1401)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- ELKAY SS 48"x14"x8"Wall Urinal Kit (EU4814C)
- Sloan Urinals