Shop All Toilet Repair Parts
Sloan
Urinal Piston Repair Kit With Seat
Mfr # CN1003A
Zoro # G0452392
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic, Rubber
- For Use With Naval Flushometers
- Sub-Category Repair Kits and Tools
- Accessory Type Piston Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # CN1003A
- Zoro # G0452392
- UPC # 671254012448
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Plastic, Rubber |
For Use With | Naval Flushometers |
Item | Piston Assembly |
Sub-Category | Repair Kits and Tools |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Pressure Balance Cartridge, Metal (97-013)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-CP)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (461-360)
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- SLOAN Drop-In Kit, Urinal, 0.5 GPF (A43A)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- SLOAN Repair Kit Royal Hy1102A Repair Kit Hyd Royal 3.5C (3318012)
- SLOAN Ebv89A-M-Cd Smo C/D Closet-Urinal Metal (0325134)
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- Sloan Toilet Repair Parts