Shop All Toilet Repair Parts
Sloan
Urinal Overhaul Kit, Urinals
Mfr # 3301189
Zoro # G7987753
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic, Rubber
- Color Black, Green
- Finish Unfinished
- For Use With Automatic Flush Valve, Manual Flush Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3301189
- Zoro # G7987753
- UPC # 671254445260
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Plastic, Rubber |
Color | Black, Green |
Finish | Unfinished |
For Use With | Automatic Flush Valve, Manual Flush Valve |
Includes | A-71 Inside Cover, Dual filtered Diaphragm, O-Ring, Triple Seal Handle Repair Kit, Vacumm Breaker Repair Kit |
Item | Urinal Overhaul Kit |
Accessory Type | Urinal Overhaul Kit |
Description
Urinal Overhaul Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0087)
- APOLLO BY TMG 3/4 in. Quick Cut Multi-Pipe and Tube Cutter (PLTL83)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, Steel (CN24)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- SLOAN Valve Hy109A-1 Rb Housing Sub-Assembly Hyd Valve (3318005)
- SLOAN Eaf27 Top Cap Repair Kit Lino Fct (0335027)
- SLOAN Handle Repair Kit Sloan (5302305)
- SLOAN C42 Cp 3 In Button Male Thd (0303348PK)
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- SLOAN Hy64 Tube 6In. Long (0318064PK)
- B & K B & K 703AP4 Glacier Bay Toilet Fill Valve (B&7243)
- Sloan Toilet Repair Parts