Shop All Urinals
Sloan
Urinal, ADA Compliant, White, Unfinished
Mfr # 1001021
Zoro # G0744706
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Sloan Hydrid
- Urinal Mounting Style Wall
- Spud Location Back
- Gallons per Flush 0
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 14 3/8 in |
Overall Height | 26 3/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 16 3/5 in |
Spud Connection Size | 1 1/2 in |
Details
Brand and Series | Sloan Hydrid |
Urinal Mounting Style | Wall |
Spud Location | Back |
Gallons per Flush | 0 |
ADA Compliance | Yes |
Flush Mode | Dual Flush |
Flush Handle | Sensor |
Item | Urinal |
Tank/Flush Valve Mfr. Model Number | 2145 (7865772) |
Color | White |
Cartridges Required | 4FB39 |
Collection | Waterfree |
Flushing Method | Waterless |
Standards | ADA, LEED V4 |
Finish | Unfinished |
Description
Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001401)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- SLOAN Urinal Royal Royal A1126A Tune-Up Kit 0.5 Urinal Royal (3301188)
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- SLOAN Sloan WES-4000 Waterless Urinal 15-1/2"W x 14"D x 22-1/2"H (1004000)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- SLOAN TopSpud Univ Urinal (SU1009A)
- Sloan Urinals