Shop All Dual Flush Valves
Sloan
Uppercut Wes Bpw 1150 Dfb O 2" Ofs
Mfr # 3760015
Zoro # G1363033
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3760015
- Zoro # G1363033
- UPC # 671254412903
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Uppercut Wes Bpw 1150 Dfb O 2" Ofs |
Valve Design | Diaphragm |
Description
Uppercut Wes Bpw 1150 Dfb O 2 In. Ofs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9001453005 Kit, Anode 42"For (9001453005)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- BLANCO Blanco Decorative Metal Disposal Flange - Anthracite (240333)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- SLOAN Sloan Bpw 1000-1.6 Flush Valve (3789726)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 180)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SLOAN 1.28 gpf, Single Flush, Sloan 111-1.28 Dfb Flush Valve (3780018)
- KOHLER 1 gpf, Polished Chrome, Single Flush, Urinal Flushometer (K-76319-CP)
- Sloan Dual Flush Valves