Shop All Cartridges and Stems
Sloan
Universal Waterfree Urinal Cartridge
Mfr # WES155
Zoro # G0206480
product price: $1,750.99
/ea
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Sloan
- Material of Construction Plastic
- Includes (32) Waterless Urinal Cartridges; (32) Packets of 100% Biodegradable Sealant Liquid; (32) Cartridge Installation/Removal Tool; (32) Protective Gloves; (32) Disposal Bags
- For Use With Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # WES155
- Zoro # G0206480
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Sloan |
Material of Construction | Plastic |
Includes | (32) Waterless Urinal Cartridges; (32) Packets of 100% Biodegradable Sealant Liquid; (32) Cartridge Installation/Removal Tool; (32) Protective Gloves; (32) Disposal Bags |
For Use With | Urinals |
Item | Urinal Cartridge |
Green Environmental Attribute | Applicable to LEED Criteria |
For Use With Mfr. Model Number | WES1000 |
Features | Waterfree |
Type | Waterfree |
Compliance | ADA, CalGreen, LEED V4 |
Description
Urinal Cartridge, Fits Brand Sloan, For Use With Grainger Item Number 4FB38, For Use With Mfr. Model Number WES1000, Waterfree, Material of Construction Plastic, For Use With Urinals, Compliance ADA, CalGreen, LEED V4, Features Waterfree
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Slide Mechanism - Contemporary Slide Bar (RP64239RB)
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- SLOAN Wes150 Univ Waterfree Urinal Cartridge (1001500)
- SLOAN Waterfree Cleaner Cartridge, Use w/4FB38 (SJS20)
- SLOAN Cartridge Kit, Urinals (WES150)
- SLOAN Actuator Cartridge Assembly (Hy83A)
- SLOAN Actuator Cartridge Assembly (EL128A)
- SLOAN WaterFree Urinal Replacement Cartridge x20 (1001556)
- DANCO Faucet Stem 1B-2H Gerber (15339E)
- Sloan Cartridges and Stems