Shop All Faucet Repair and Maintenance
Sloan
Trimplate, 4 In, For Use w/ 2NYD3, 2XU46
Mfr # ETF-312-A
Zoro # G1812885
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Sloan
- Finish Chrome
- Material of Construction Brass
- Includes Trimplate with Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF-312-A
- Zoro # G1812885
- UPC # 067125436916
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 6 3/16 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Sloan |
Finish | Chrome |
Material of Construction | Brass |
Includes | Trimplate with Mounting Hardware |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | EAF-200/250/275, ELF-10, ESF-20 and EBF-187 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KOHLER Aerator Assy, Unrestricted (1171998-BC)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671257B)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- SLOAN Faucet and Sensor Assembly, For 4LW54 (EBF-10-A)
- SLOAN Gang El161 Cp Plate 2 Gang 4 1/2 Sq Etched (0305161PK)
- SLOAN Trim Plate, Single Hole Faucet, Chrome, Overall Width: 2 1/2 in (ETF-608-A)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- SLOAN V500Aa Rb Vac Brkr 3/4 X 18 (0323082)
- SLOAN Trimplate, 4 In, For Use w/ 4FB35, 4LW54 (ETF-295-A)
- COMPONENT HARDWARE Washer, Neoprene , 3/4" Od (K50X039)
- Sloan Faucet Repair and Maintenance