Shop All Faucet Repair and Maintenance
Sloan
Trim Plate, Triple Hole Faucet, Chrome
Mfr # ETF-578-A
Zoro # G2838096
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Sloan
- Finish Chrome
- Material of Construction Brass
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF-578-A
- Zoro # G2838096
- UPC # 671254148178
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 8"L |
Overall Width | 2 1/2 in |
Overall Length | 10 1/4 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Sloan |
Finish | Chrome |
Material of Construction | Brass |
Includes | Mounting Hardware |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | EBF-650 and EBF-655, ETF-600 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-FTB)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- SLOAN Friction Ring F3 Friction Ring Sj 3/4 (48 Pack) (5306055)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- SLOAN Trim Plate Double Hole, 4" (MIX101A)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center (ETF-607-A)
- T&S BRASS Master Faucets Parts Kit (B-7K)
- Sloan Faucet Repair and Maintenance