Shop All Controls, Sensors, & Transformers
Sloan
Transformer, 24 VAC/100 VAC
Mfr # MCR427
Zoro # G2935265
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 24/100VAC
- For Use With Multi-Combination Units Or More Than Three Lavatory/Shower Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # MCR427
- Zoro # G2935265
- Country of Origin China
- Category Controls, Sensors, & Transformers
Details
Type | 24/100VAC |
For Use With | Multi-Combination Units Or More Than Three Lavatory/Shower Solenoid Valves |
Item | Transformer |
Description
Transformer, 24/100V AC, Size -, Inlet (In.) -, Replaces -, For Use With Multi-Combination Units Or More Than Three Lavatory/Shower Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- SLOAN Sensor Replacement Kit (EL1500-LL)
- SLOAN Ebv189A Plastic Cover/Ring/Sensor Asm-C (0325298)
- SLOAN Sensor Assembly (EL3500A)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- GROHE Universal Flow Control Chrome (13941000)
- Sloan Plumbing Parts & Accessories