Shop All Toilets
Sloan
TopSpud Univ Floor Mount Closet, Floor Mount, White
Mfr # ST2009A
Zoro # G4563207
product price: $138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Fits Brand Sloan
- Standards ASME A112.19.2/CSA B45.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mounting Style | Floor |
Item | TopSpud Univ Floor Mount Closet |
Color | White |
Fits Brand | Sloan |
Standards | ASME A112.19.2/CSA B45.1 |
System of Measurement | Inch |
Includes | (1) Closet Bolts and Caps |
Accessory Type | Spud |
Description
Spud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- SLOAN One Piece Elongated Standard Height Toilet less Seat (2102009)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- SLOAN Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (ST2459A)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- Sloan Toilets