Shop All Toilets
Sloan
TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # ST2029A
Zoro # G0220234
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | TopSpud Univ Floor Mount ADA Closet |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; BREEAM Materials; CalGreen; CEC; cUPC Green Certified, EPD, Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI A117.1 |
Green Environmental Attribute | Meets LEED Requirements |
Flushing Method | Flushometer |
Includes | Closet Bolts; Caps |
Description
TopSpud Univ Floor Mount ADA Closet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM FTG x 2" FNPT Copper Adapter (6032 2)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi (1650160)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- KOHLER Classic Elongated 1.28 GPF Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3575-RA-0)
- Sloan Toilets