Shop All Valves
Sloan
Temperature Control Valve
Mfr # MIX-100-A
Zoro # G3209525
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome Plated
- Material of Construction Ceramic
- For Use With Optima and Optima Plus Faucets
- Use With Water Temp. Hot/Cold
- For Use With Mfr. Model Number EBF-187, EBF-615, EBF-625, EBF-750, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Chrome Plated |
Material of Construction | Ceramic |
For Use With | Optima and Optima Plus Faucets |
Item | Temperture Control Valve |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | EBF-187, EBF-615, EBF-625, EBF-750, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-880 |
Description
Sloan Faucets, For Use With Mfr. Model Number EBF-187, EBF-615, EBF-625, EBF-750, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-880, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bedpan Washer/Dbl Control/W-Mt (13960-CP)
- MOEN Handheld Shower (9349EP15)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV (101-586NL)
- SLOAN Cover plate, For Royal Exposed ESS Valves (EL201)
- SLOAN Vacuum Breaker, 1-1/2 x 9", For use with Royal Flush Valves (V600AA 1 1/2 X 9)
- SLOAN Vacuum Breaker Repair Kit, Fits Sloan, For Regal Flush Vales, Plastic/Rubber (V551A)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- SLOAN Solenoid Valve Assembly (ETF-370-A)
- SLOAN Replacement Solenoid Valve (EAF-2)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- Sloan Valves