Shop All Repair Kits
Sloan
Sv41A Repair Kit Sloan 1.6 Closet
Mfr # 3378041
Zoro # G0644196
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Gallons per Flush 1.6 gpf
- For Flush Valve Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3378041
- Zoro # G0644196
- UPC # 671254339187
- Country of Origin United States
- Category Repair Kits
Details
Fits Brand | Sloan |
Item | Sv41A Repair Kit Sloan 1.6 Closet |
Gallons per Flush | 1.6 gpf |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- DELTA Delta BathSafety, 12", Transitional Decor (41712-SS)
- LAVIVA Alto 30, White Cabinet & White Quartz Countertop (313SMR-30W-WQ)
- DIXON Cam and Groove Gasket, 8 in Nominal, 8-1/8 ID x 9-5/16 OD x 11/32 in Thick, Buna-N, Domestic (800-G-BU)
- SLOAN Repair Kit, Handle (B50A)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- SLOAN Sv42A Repair Kit Sloan 1.0 Urinal (3378042)
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- Sloan Repair Kits