Shop All Repair Kits
Sloan
Sv37A Repair Kit Sloan 1.5 Urinal
Mfr # 3378037
Zoro # G0644178
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- For Flush Valve Type Manual
- Gallons per Flush 1.5 gpf
- Accessory Type Diaphragm Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3378037
- Zoro # G0644178
- UPC # 671254339163
- Country of Origin United States
- Category Repair Kits
Details
Fits Brand | Sloan |
Item | Sv37A Repair Kit Sloan 1.5 Urinal |
For Flush Valve Type | Manual |
Gallons per Flush | 1.5 gpf |
Accessory Type | Diaphragm Assembly |
Description
Urinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, Steel (HT18)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- SLOAN Sv41A Repair Kit Sloan 1.6 Closet (3378041)
- SLOAN Sloan Valve 3317005 Regal R-1005-A Rebuild Kit 1.0 GPF (3317005)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- SLOAN Concealed Push Button Repair Kit (C70A)
- SLOAN Repair Kit, Diaphragm, 1.6 GPF (A1041A)
- SLOAN Repair Kit, Diaphragm, 1.0 GPF (A1042A)
- ZURN Repair Kit, Replaces Mfr. No. RK10-ZW200R (RK10-ZW200R)
- Sloan Repair Kits