Shop All Urinals
Sloan
Su1009-Stg Urinal Fixture Asm Ts Univ
Mfr # 1171009
Zoro # G1214125
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.08
Free 30-Day Returns
Key Features
- Urinal Product Type Standard
- Urinal Material Vitreous China
- Flushing Method Washdown
- Standards cUPC certified
- Width 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.25 in |
Length | 14.25 in |
Height | 17 in |
Details
Urinal Product Type | Standard |
Urinal Material | Vitreous China |
Item | Su1009-Stg Urinal Fixture Asm Ts Univ |
Flushing Method | Washdown |
Standards | cUPC certified |
Description
Su1009-Stg Urinal Fixture Asm Ts Univ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- PRIME-LINE Guide Shower Door Btm Clear (M 6144)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 6" Size (TTMP-6WF)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- SLOAN TopSpud Univ Urinal (SU1009A)
- SLOAN Sloan WES-1000 Waterless Urinal 16-1/2"W x 14-3/8"D x 26"H (1001000)
- SLOAN Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1001)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- SLOAN Urinal, White, Unfinished (1101019)
- DISTRIBUTION POINT American Standard Allbrook 6550.001.020 Urinal, .5/1 GPF (6550.001.020)
- Sloan Urinals