Shop All Toilet Repair Parts
Sloan
Stop Coupling, Toilets, Urinals
Mfr # H550
Zoro # G3364803
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- Type Stop Coupling
- For Use With Sloan Control Stop
- Sub-Category Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H550
- Zoro # G3364803
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Brass |
Type | Stop Coupling |
For Use With | Sloan Control Stop |
Item | Tail Piece Assembly |
Sub-Category | Couplings |
Accessory Type | Tail Piece Assembly |
Description
Tail Piece Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ecos 186-0.5 Or Hardwired Flush Valve (3370441)
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/2 In (SBX7350-SP)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- KOHLER Spray Head Kit (1357002-2BZ)
- SLOAN Coupling Gasket S21 (63060006)
- SLOAN Aquaflush® Urinal Flush Valve (193228)
- SLOAN Water Closet and Urinal Washer Set (S-14-AA)
- SLOAN Royal 186-0.5 Royal 186-0.5 (3912697)
- SLOAN F25A Rb Elb/Tail 1-1/2 X 8 C/E W/4 Scor (0306683)
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- SLOAN Rebuild Kit, Regal, 0.5 GPF, Urinal (R1011A)
- Sloan Toilet Repair Parts