Shop All Toilets
Sloan
St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White
Mfr # 2172469
Zoro # G1214274
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Depth | 26-3/4" |
Details
Item | St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0) |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; BREEAM Materials; cUPC; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2 |
Green Environmental Attribute | Meets LEED Requirements |
Description
St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass (35908-4-2MB)
- MANSFIELD Mansfield 630-0207-12 3 in. Flapper Kit (4591517)
- SPEAKMAN Aerator Assortment, 15/16"-27 Thread Size, Chrome, Pk6 (RPG05-1177)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- TOTO EP ELONGATED WALLHUNG BOWL COTTON 1.28 (CT428CFG#01)
- Sloan Toilets