Shop All Toilets
Sloan
St2469 Closet Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White
Mfr # 2102469
Zoro # G1362823
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Depth | 26-3/4" |
Details
Item | St2469 Closet Fixt Asm Wm Rs Univ (2.0) |
Mounting Style | Wall |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | BREEAM Materials; CalGreen; CEC; cUPC Green; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI 117.1 |
Green Environmental Attribute | Meets LEED Requirements |
Description
St2469 Closet Fixt Asm Wm Rs Univ (2.0)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419037)
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 8 in. L Freezeless Draining Sillcock w-34HA VB (25CP-8)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-698)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- SLOAN Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (ST2459A)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- SLOAN Weus1002.1201 Su1002 Solis 8186-0.25, 0.25 gpf, White (10021201)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Lin, 1.6 gpf, Cadet Flushing System, Elongated, Linen (4188A.004.222)
- Sloan Toilets