Shop All Toilets
Sloan
St2459-Bpl-Stg Cl Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Floor Mount, Elongated, White
Mfr # 2172450
Zoro # G1214317
product price: $145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Depth | 26-3/4" |
Details
Item | St2459-Bpl-Stg Cl Asm Wm Ts Univ (2.0) |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; BREEAM Materials; cUPC; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD Credit, LEED Materials and Resources HPD; LEED; WaterSense |
Green Environmental Attribute | Meets LEED Requirements |
Includes | Bed Pan Lugs; Closet Bolts; Caps |
Description
St2459-Bpl-Stg Cl Asm Wm Ts Univ (2.0)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 25 Microns, Felt, Polyester (KE25K2S)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- SLOAN Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (ST2459A)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN St2229-Stg Cl Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172229)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- KOHLER Memoirs Comfort Height Round Front (4387-95)
- Sloan Toilets