Shop All Toilets
Sloan
St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White
Mfr # 2102309
Zoro # G1362753
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13" |
Bowl Depth | 11-1/4" |
Depth | 27-1/2" |
Details
Item | St2309 Closet Fix Asm Fm Ts Junior Univ |
Mounting Style | Floor |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | CalGreen; CEC; cUPC; IAPMO; ASME A112.19.2 |
Green Environmental Attribute | EPA Water Sense |
Includes | Closet Bolts; Caps |
Description
St2309 Closet Fix Asm Fm Ts Junior Univ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- THRIFCO PLUMBING 3 Inch Slip x Female Thread PVC Adapter SCH 40 (8113074)
- DIXON Cam and Groove Coupling, 1-1/2", 2", Alum (2015-D-AL)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- SLOAN One Piece Elongated Standard Height Toilet less Seat (2102009)
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- SLOAN Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (ST2459A)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- Sloan Toilets