Shop All Toilets
Sloan
St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White
Mfr # 2102229
Zoro # G1362726
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Depth | 29-1/2" |
Details
Item | St2229A Closet Fix Ada Fm Ts Ro Univer |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; CalGreen; CEC; cUPC; IAPMO; ASME A112.19.2 |
Green Environmental Attribute | EPA Water Sense |
Includes | Closet Bolts; Caps |
Description
St2229A Closet Fix Ada Fm Ts Ro Univer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- SLOAN St2229-Stg Cl Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172229)
- SLOAN TopSpud Univ Floor Mount ADA Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A)
- KOHLER Kathryn Comfort Height One-Piece C, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated (3940-96)
- Sloan Toilets