Shop All Toilets
Sloan
St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White
Mfr # 2102039
Zoro # G1362769
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | St2039A Closet Fix Asm Ada Fm Rs Univer |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; BREEAM Materials; cUPC Green; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2 |
Green Environmental Attribute | Meets LEED Requirements |
Includes | Closet Bolts; Caps |
Description
St2039A Closet Fix Asm Ada Fm Rs Univer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- SLOAN Wets2020.1403 2020Ada Ryl111-1.28Smoot, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201403)
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- SLOAN Sloan WETS-8009.8010-STG Pressure Assist Elongated Toilet 1.28 GPF (87098010)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- THETFORD Thetford 92404 Water Fill Cap for Porta Potti Curve (92404)
- Sloan Toilets