Shop All Toilets
Sloan
St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White
Mfr # 2172009
Zoro # G1362918
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | St2009-Stg Cl Fix Asm Fm Ts Universal |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | BREEAM Materials; cUPC Green; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; Listed |
Green Environmental Attribute | EPA Water Sense |
Includes | Closet Bolts; Caps |
Description
St2009-Stg Cl Fix Asm Fm Ts Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- SLOAN Flush Valve Accessory A15A Disc Assembly (12 Pack) (5301111)
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- SLOAN Weus1010.1011 Su1010 Ryl 995-0.13, 0.125 gpf, White (10101011)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- SLOAN One Piece Elongated Standard Height Toilet less Seat (2102009)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- SLOAN St2469-Stg Cl Fixt Asm Wm Rs Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2172469)
- KOHLER Memoirs Bidet, Plumbed For Vertical S (4886-0)
- Sloan Toilets