Shop All Bathroom Sinks
Sloan
Ss3165 Wall Hung Lav 21 X 20 (1 Hole)
Mfr # 3873165
Zoro # G6400075
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 21.496 in
- Overall Height 7.5 in
- Standards cUPC certified
- Back Splash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873165
- Zoro # G6400075
- UPC # 671254444300
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 21.496 in |
Overall Height | 7.5 in |
Details
Item | Ss3165 Wall Hung Lav 21 X 20 (1 Hole) |
Body Material | Vitreous China |
Standards | cUPC certified |
Back Splash | No |
ADA Compliant | Yes |
Description
Ss3165 Wall Hung Lav 21 X 20 (1 Hole)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- JOHN GUEST Barbed Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8192DL)
- ZURN Mixing Cartridge (63233001)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- Sloan Bathroom Sinks