Shop All Bathroom Sinks
Sloan
Ss3165-Stg Wh Lav 21 X 20 (1 Hole)
Mfr # 3873175
Zoro # G6400258
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 21.496 in
- Overall Height 7.5 in
- Back Splash No
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873175
- Zoro # G6400258
- UPC # 671254450127
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 21.496 in |
Overall Height | 7.5 in |
Details
Item | Ss3165-Stg Wh Lav 21 X 20 (1 Hole) |
Body Material | Vitreous China |
Back Splash | No |
Standards | cUPC certified |
ADA Compliant | Yes |
Description
Ss3165-Stg Wh Lav 21 X 20 (1 Hole)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 1-1/2" BRASS NIPPLE (311-001)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-0)
- ZORO SELECT 3/4" FNPT 304 SS Half Coupling, Max. Pressure: 300 psi (40HC111N034)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set (3873002)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- Sloan Bathroom Sinks