Shop All Bathroom Sinks
Sloan
Ss3102-Stg Std Drop-In Sink (1 Hole)
Mfr # 3873172
Zoro # G6400093
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20 in
- Overall Height 9 in
- ADA Compliant No
- Back Splash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873172
- Zoro # G6400093
- UPC # 671254445109
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 20 in |
Overall Height | 9 in |
Details
Item | Ss3102-Stg Std Drop-In Sink (1 Hole) |
Body Material | Vitreous China |
ADA Compliant | No |
Back Splash | No |
Bowl Shape | Oval |
Standards | cUPC certified |
Description
Ss3102-Stg Std Drop-In Sink (1 Hole)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9835-005)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- RHEEM Dip Tube, 37" L, 37" H, PEX Material (AP13763T)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- Sloan Bathroom Sinks