Shop All Bathroom Sinks
Sloan
Ss3065 Wall Hung Sink 21 X 20 4" CSet
Mfr # 3873065
Zoro # G6400163
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 21.496 in
- Overall Height 19.25 in
- ADA Compliant Yes
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873065
- Zoro # G6400163
- UPC # 671254444317
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 21.496 in |
Overall Height | 19.25 in |
Details
Item | Ss3065 Wall Hung Sink 21 X 20 4" CSet |
Body Material | Vitreous China |
ADA Compliant | Yes |
Standards | cUPC certified |
Back Splash | No |
Description
Ss3065 Wall Hung Sink 21 X 20 4 In. CSet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- EEMAX Heating Element, Bare Wire, 120V, 3500W (EX410)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- SLOAN Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set (3873803)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- ELKAY Sink, SS", Top (D125213)
- Sloan Bathroom Sinks