Shop All Bathroom Sinks
Sloan
Ss3065-Stg Wh Sink 21 X 20 4" CSet
Mfr # 3873075
Zoro # G6400023
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873075
- Zoro # G6400023
- UPC # 671254450110
- Country of Origin United States
- Category Bathroom Sinks
Details
Item | Ss3065-Stg Wh Sink 21 X 20 4" CSet |
ADA Compliant | Yes |
Description
Ss3065-Stg Wh Sink 21 X 20 4 In. CSet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- ZORO SELECT Brass Hex Key Elbow, FNPT, 1/4" Pipe Size (4CCK8)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (8212A038S0100F2)
- AMERICAN STANDARD American Standard 3461001.020 Madera ADA Elong Toilet W/Everclean, 1.1-1.6GFP (3461001.02)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set (3873002)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- STERILITE 2PC BLK Ultra Sink Set (6219006)
- Sloan Bathroom Sinks