Shop All Bathroom Sinks
Sloan
Ss3021 Lavatory Rectangular Undermount
Mfr # 3873021
Zoro # G6400084
product price: $84.09
/ea
Free Shipping & Returns
$84.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 21.732 in
- Overall Height 9 in
- ADA Compliant Yes
- Back Splash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873021
- Zoro # G6400084
- UPC # 671254446045
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 21.732 in |
Overall Height | 9 in |
Details
Item | Ss3021 Lavatory Rectangular Undermount |
Body Material | Vitreous China |
ADA Compliant | Yes |
Back Splash | No |
Bowl Shape | Rectangular |
Standards | cUPC certified |
Description
Ss3021 Lavatory Rectangular Undermount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 9 3/4 in H (255491-75)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Bathroom Sinks Ss3002 Standard Drop-In Sink 4" C'Set (3873002)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- Sloan Bathroom Sinks