Shop All Bathroom Sinks
Sloan
Ss3003-Stg Wall Sink W/Bk Spl 4" CSet
Mfr # 3873073
Zoro # G6400066
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20.75 in
- Overall Height 19.25 in
- Back Splash Yes
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873073
- Zoro # G6400066
- UPC # 671254445147
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 20.75 in |
Overall Height | 19.25 in |
Details
Item | Ss3003-Stg Wall Sink W/Bk Spl 4" CSet |
Body Material | Vitreous China |
Back Splash | Yes |
Standards | cUPC certified |
ADA Compliant | No |
Description
Ss3003-Stg Wall Sink W/Bk Spl 4 In. CSet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- MOEN Univ Sspry Cp (179108)
- KERICK Float Valve and Float (MA3P2)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- EAGO EAGO BH001 White Ceramic 32"x19" Rectangular Drop In Sink (BH001)
- Sloan Bathroom Sinks