Shop All Bathroom Sinks
Sloan
Ss3002-Stg Std Drop-In Sink 4" CSet
Mfr # 3873072
Zoro # G6399734
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20 in
- Overall Height 8.5 in
- Bowl Shape Oval
- Standards cUPC certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873072
- Zoro # G6399734
- UPC # 671254445116
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Width | 20 in |
Overall Height | 8.5 in |
Details
Item | Ss3002-Stg Std Drop-In Sink 4" CSet |
Body Material | Vitreous China |
Bowl Shape | Oval |
Standards | cUPC certified |
ADA Compliant | No |
Back Splash | No |
Description
Ss3002-Stg Std Drop-In Sink 4 In. CSet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Oval Drop In Lavatory Sink, Single Hole (SS-3102-A)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- Sloan Bathroom Sinks