Shop All Solenoid Valves
Sloan
Solenoid Valve Module, Faucets
Mfr # EBF-11-A
Zoro # G1168246
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Cap, Solenoid Body, Solenoid Enclosure
- Type Faucets
- For Use With Mfr. No. EBF85-4
- Body Material Metal, Plastic
- Material of Construction Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EBF-11-A
- Zoro # G1168246
- UPC # 067125431928
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Sloan Faucets |
Includes | Filter Cap, Solenoid Body, Solenoid Enclosure |
Type | Faucets |
For Use With | Mfr. No. EBF85-4 |
Body Material | Metal, Plastic |
For Use With Grainger Item Number | 491G80 |
Material of Construction | Metal, Plastic |
For Use With Mfr. Model Number | EBF-187, EBF-85 |
Description
Sloan Faucets, For Use With Mfr. Model Number EBF-187, EBF-85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- LASCO FITTINGS 90D ELBW INSERTXFPT 3/4"" (1407007RMC)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- SLOAN Solenoid Filter Replacement Kit (EBF-1004-A)
- SLOAN Solenoid, Faucets (EBF-1011-A)
- SLOAN Valve Efx37A Sol Valve Caddy Kit 0.5 Low Ir (3324126)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- SLOAN Solennoid Valve Repair Kit (ETF1009A)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005HW)
- Sloan Valves