Shop All Plumbing Parts
Sloan
Solenoid, Lavatory/Shower
Mfr # MCR139A
Zoro # G3472287
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lavatory/Shower
- Material of Construction Brass
- For Use With Any MICRO Plumb (PWT) Controller
- Use With Water Temp. Hot/Cold
- For Use With Mfr. Model Number Micro Plumb Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # MCR139A
- Zoro # G3472287
- UPC # 671254201538
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Lavatory/Shower |
Material of Construction | Brass |
For Use With | Any MICRO Plumb (PWT) Controller |
Item | Solenoid |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | Micro Plumb Products |
Description
Solenoid Valve, For Use With Mfr. Model Number Micro Plumb Products, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 520mm (2MPS-04M-40-01)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- LEGEND VALVE 1 T-4301 NO LEAD PAK X PAK (313-215NL)
- EVOGEN Toilet Seat Cover Dispenser, Plastic (EVNT1-W)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- SLOAN High Pressure Breaker, 1 1/2x21 1/2 In (V600AA 1 1/2 X 21 1/2)
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- Sloan Plumbing Parts & Accessories