Shop All Solenoid Valves
Sloan
Solenoid Filter Replacement Kit
Mfr # EBF-1004-A
Zoro # G3023727
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Includes Filter Screen Assembly and O-Ring
- Body Material Metal
- Use With Water Temp. Hot/Cold
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF-1004-A
- Zoro # G3023727
- UPC # 671254115927
- Country of Origin Taiwan, Province of China
- Category Solenoid Valves
Details
Item | Sloan Faucets |
Sub-Category | Valves |
Includes | Filter Screen Assembly and O-Ring |
Body Material | Metal |
Use With Water Temp. | Hot/Cold |
Material of Construction | Metal |
For Use With Mfr. Model Number | EBF-187, EBF-85 |
Description
Sloan Faucets, For Use With Mfr. Model Number EBF-187, EBF-85, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- KOHLER Aerator Kit (79402-VF)
- BLACK SWAN Toilet Seat Stabilizers, 100PK (13270)
- SLOAN Solenoid Valve Part Ebv356A Concealed Solenoid Assembly (0325356)
- SLOAN Solenoid Valve Part El124-2 Cp 24 V Solenoid Assembly (0305329)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- SLOAN Solenoid, Faucets (EBF-1011-A)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- Sloan Solenoid Valves