Shop All Solenoid Valves
Sloan
Solenoid, Faucets
Mfr # EBF-1011-A
Zoro # G3461735
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucets
- For Use With (For Optima Plus Faucet With Black Control Module)
- Body Material Metal
- Material of Construction Metal
- For Use With Mfr. Model Number EBF-625, EBF-655, EBF-750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF-1011-A
- Zoro # G3461735
- UPC # 671254316287
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Sloan Faucets |
Type | Faucets |
For Use With | (For Optima Plus Faucet With Black Control Module) |
Body Material | Metal |
Material of Construction | Metal |
For Use With Mfr. Model Number | EBF-625, EBF-655, EBF-750 |
Description
Sloan Faucets, For Use With Mfr. Model Number EBF-625, EBF-655, EBF-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (40910)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- SLOAN Solenoid Filter Replacement Kit (EBF-1004-A)
- SLOAN Valve Efx37A Sol Valve Caddy Kit 0.5 Low Ir (3324126)
- SLOAN Solennoid Valve Repair Kit (ETF1009A)
- SLOAN Solenoid Valve Part Ebv356A Concealed Solenoid Assembly (0325356)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G055)
- Sloan Valves