Shop All Solenoid Valves
Sloan
Solennoid Valve Repair Kit
Mfr # ETF1009A
Zoro # G0893401
original price:
$76.39
23% off
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aerator and Key
- For Use With Mfr. Model Number and ETF-770, ETF-500, ETF-600, ETF-610, ETF-660, ETF-700, ETF-80, ETF-800, ETF-880.
- Body Material Metal
- Use With Water Temp. Hot/Cold
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # ETF1009A
- Zoro # G0893401
- UPC # 671254115552
- Country of Origin China
- Category Solenoid Valves
Details
Item | Sloan Faucets |
Includes | Aerator and Key |
For Use With Mfr. Model Number | and ETF-770, ETF-500, ETF-600, ETF-610, ETF-660, ETF-700, ETF-80, ETF-800, ETF-880. |
Body Material | Metal |
For Use With Grainger Item Number | 5YJR0 |
Use With Water Temp. | Hot/Cold |
Material of Construction | Metal |
Description
Solenoid Valve Repair Kit, For Use With Mfr. Model Number and ETF-770, ETF-500, ETF-600, ETF-610, ETF-660, ETF-700, ETF-80, ETF-800, ETF-880., Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650125)
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- SLOAN Solenoid Filter Replacement Kit (EBF-1004-A)
- SLOAN Solenoid, Faucets (EBF-1011-A)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- SLOAN Solenoid Valve Part El124-2 Cp 24 V Solenoid Assembly (0305329)
- SPEAKMAN Solenoid Repair Kit, Faucet (RPG76-0039)
- Sloan Valves